Electronic Voltage/Continuity Tester

Item #: 148120

Cat #: ET200

UPC: 092644693014

Sign In or Register to view pricing and more.
Electronic Voltage/Continuity Tester, 10 Ft Drop Protection

Overview

Electronic Voltage/Continuity Tester, 10 Ft Drop Protection
Also known as: 092644693014, ET200

Specifications

Width: 2.375 in
Height: 7.375 in
Volts DC: 600
Volts AC: 600
Length: 1.250 in
Standards: California Proposition 65
Width: 2.375 in
Volts DC: 600
Length: 1.250 in
Height: 7.375 in
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)