P/S CONN 3W 20A 125V WT

Item #: 148063

Cat #: PS320C4-W

UPC: 785007320688

Sign In or Register to view pricing and more.
Documents & Guides
Double pole, Four wire, Pin and Sleeve Connector. 20 amp, 125 volt.

Overview

Double pole, Four wire, Pin and Sleeve Connector. 20 amp, 125 volt.
Also known as: 785007320688, PS320C4-W

Specifications

Phase: 3
Color: Black
Amps: 20
Material: Thermoplastic
Phase: 3
Amps: 20
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)