3 POLE 600VAC 15A

Item #: 147964

Cat #: XECE-156A3

UPC: 783936897417

Sign In or Register to view pricing and more.
Documents & Guides
KIL XECE-156A3 3 POLE 600VAC 15A

Overview

KIL XECE-156A3 3 POLE 600VAC 15A
Also known as: 783936897417, XECE-156A3

Specifications

Poles: 3
Amps: 15
Color: Aluminum
Mounting: Wall
Poles: 3
Color: Aluminum
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)