Safety Switch, Fused, Type 3R, 2P, 200A, 240VAC, HD

Item #: 147906

Cat #: HF224NR

UPC: 783643150638

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Safety Switch, Fused, NEMA Type 3R, 200 Amp, 240 Volt, 2 Pole, 2 Fuse, Solid Neutral. Also Used 2-Pole, 2-Wire

Overview

Heavy Duty Safety Switch, Fused, NEMA Type 3R, 200 Amp, 240 Volt, 2 Pole, 2 Fuse, Solid Neutral. Also Used 2-Pole, 2-Wire
Also known as: 783643150638, HF224NR

Specifications

Poles: 2
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 240

Customer Reviews

No reviews for this product
(0)