
Nylon-Insulated Parallel Splice, Length .90 Inches, Width .28 Inche
Item #: 14784
Cat #: 2C-12
UPC: 786210800080
Documents & Guides
Nylon-Insulated Parallel Splice, Length .90 Inches, Width .28 Inches, Wire Range #14-#12 AWG, Color Yellow, Copper, Tin Plated
Sign In or Register to view pricing and more.
Overview
Nylon-Insulated Parallel Splice, Length .90 Inches, Width .28 Inches, Wire Range #14-#12 AWG, Color Yellow, Copper, Tin Plated
Also known as: 786210800080, 2C-12
Specifications
Material: | Copper |
Length: | 0.900 in |
Color: | Yellow |
Allowable Gauge Range: | 14 - 12 |
Material: | Copper |
Color: | Yellow |
Length: | 0.900 in |
Allowable Gauge Range: | 14 - 12 |
Customer Reviews
No reviews for this product
(0)