3/4" F2 Male Cord Connector, Straight, Aluminum, Red

Item #: 147770

Cat #: SHC1031

UPC: 783585200316

Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 3/4 Inch NPT, Straight Male Cord Connector, Cord Range: 0.19 Inch - 0.25 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: Red.

Overview

Hub Size: 3/4 Inch NPT, Straight Male Cord Connector, Cord Range: 0.19 Inch - 0.25 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: Red.
Also known as: 783585200316, SHC1031

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 0.190 - 0.250 in
Diameter: 3/4 in
Diameter Range: 0.190 - 0.250 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)