![Raceway 90° Twisted Elbow, Left Hand, Steel, Ivory, 500/700 Series Raceway 90° Twisted Elbow, Left Hand, Steel, Ivory, 500/700 Series](https://rexel-cdn.com/products/image.jpg?i=A7FDFD3D-6F42-4483-9C00-64679DFA0843&f=420)
Raceway 90° Twisted Elbow, Left Hand, Steel, Ivory, 500/700 Series
Item #: 14770
Cat #: V5711LHA
UPC: 786776042207
Sign In or Register to view pricing and more.
Documents & Guides
Steel, Internal 90° Twisted Elbow, Left Hand, 500, 700 Series. Size: 2-1/2". Ivory.
Overview
Steel, Internal 90° Twisted Elbow, Left Hand, 500, 700 Series. Size: 2-1/2". Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776042207, V5711LHA
Specifications
Color: | Ivory |
Material: | Steel |
Color: | Ivory |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)