Locking Switch, 24V AC/DC, Solenoid, Fully Flexible Actuator

Item #: 147430

Cat #: 440G-T27354

UPC: 662074258932

Documents & Guides
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxiliary Contact, TLS 1, Power to Release, Fully Flexible Actuator, M20 Conduit Adapter, with Optional Locking Cover, #4400G-A272373
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxiliary Contact, TLS 1, Power to Release, Fully Flexible Actuator, M20 Conduit Adapter, with Optional Locking Cover, #4400G-A272373
Lock machine guards closed until power is isolated, keeping the power isolated while they are open. Allen-Bradley® TSL-GD2 guard locking switches are positive-mode, tongue-operated interlock switches. Catalog item 440G-T27354 is from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074258932, 440G-T27354

Specifications

Type: Switch, Interlock
Color: Red
Volts DC: 24
Volts AC: 24
Type: Switch, Interlock
Volts DC: 24
Color: Red
Volts AC: 24

Customer Reviews

No reviews for this product
(0)