LED Light Kit For Hazardous Locations, 24VDC, 0.33A, Length 24"

Item #: 654084

Cat #: LEDHL24V24

UPC: 783510271572

Sign In or Register to view pricing and more.
Documents & Guides
LED Light Kit For Hazardous Locations, 24 Volt DC, 0.33 Amp, Length: 24 Inch, 160 Degree Rotation, Hazardous Location LED Lights Provide Enclosure Illumination in Hazardous Environments. These Lights are Ideal for Remote and Darkened Enclosure Applications in Class 1, Division 2 Hazardous Areas.

Overview

LED Light Kit For Hazardous Locations, 24 Volt DC, 0.33 Amp, Length: 24 Inch, 160 Degree Rotation, Hazardous Location LED Lights Provide Enclosure Illumination in Hazardous Environments. These Lights are Ideal for Remote and Darkened Enclosure Applications in Class 1, Division 2 Hazardous Areas.
The hazardous location LED strip lights provide enclosure illumination in hazardous environments. These lights are ideal for remote and darkened enclosure applications in Class 1, Division 2 hazardous areas. With a robust design, these lights have a life span of 100,000 hours and superior lighting performance with easy field angle adjustment brackets. These versatile, light-weight LED lights provide mounting flexibility and are are easy to install in an enclosure.
Also known as: 783510271572, LEDHL24V24

Specifications

Material: Aluminum
IP/NEMA Rating: NEMA 4
Material: Aluminum
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)