Cable Tie Mount, 4-Way, Adhesive, Indoors, Hi-Temp. White

Item #: 146931

Cat #: ABM112-AT-C

UPC: 074983642649

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Mount, 4-Way, Adhesive, Indoors, Hi-Temp. White, Rubber Adhesive, Nylon, For Miniature, Intermediate & Standard Ties

Overview

Cable Tie Mount, 4-Way, Adhesive, Indoors, Hi-Temp. White, Rubber Adhesive, Nylon, For Miniature, Intermediate & Standard Ties
Also known as: 074983642649, ABM112-AT-C

Specifications

Width: 1.120 in
Color: White
Mounting: Adhesive, # 6 Screw
Material: Nylon
Length: 1.120 in
Width: 1.120 in
Mounting: Adhesive, # 6 Screw
Length: 1.120 in
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)