Breaker, Molded Case, 2P, 50A, 480VAC, 250VDC, Type ED4
Item #:
14663
Cat #:
ED42B050
UPC:
783643209282
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 2-Pole, 50 Amp, 480 Volt AC, 250 Volt DC, Type ED4, Blue Label
Overview
Breaker, Molded Case, 2-Pole, 50 Amp, 480 Volt AC, 250 Volt DC, Type ED4, Blue Label
Also known as: 783643209282, ED42B050
Specifications
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 480 |
Poles: | 2 |
Amps: | 50 |
Mounting: | Panel |
Volts AC: | 480 |
Amps: | 50 |
Volts DC: | 250 |
Poles: | 2 |
Customer Reviews
No reviews for this product
(0)