PROG P2530-09 54in 5-BLADE FAN

Item #: 146452

Cat #: P2530-09

UPC: 785247154760

Sign In or Register to view pricing and more.
Documents & Guides
PRO P2530-09 54in 5-BLADE FA

Overview

PRO P2530-09 54in 5-BLADE FA
Also known as: 785247154760, P2530-09

Specifications

Color: Brushed Nickel
Material: Steel
Standards: California Proposition 65
Color: Brushed Nickel
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)