This product has been discontinued.

3-1/2" Round Ceiling/Fixture Box, Depth: 2", Old Work, Non-Metallic
Item #: 14642
Cat #: 9338-ES
UPC: 085339460053
3-1/2" Diameter, Old Work Ceiling/Fixture Box, with Speed Clamps Depth: 2", Cubic Inches: 14.0", Fixture Weight: 15 lbs, Non-Metallic
Sign In or Register to view pricing and more.
No associated products found.
Overview
3-1/2" Diameter, Old Work Ceiling/Fixture Box, with Speed Clamps Depth: 2", Cubic Inches: 14.0", Fixture Weight: 15 lbs, Non-Metallic
Also known as: 085339460053, 9338-ES
Specifications
Depth: | 2 in |
Color: | Beige, Tan |
Cubic Inches: | 14 in³ |
Depth: | 2 in |
Cubic Inches: | 14 in³ |
Color: | Beige, Tan |
Customer Reviews
No reviews for this product
(0)