Breaker, Molded Case, 2P, 100A, 480VAC, 250VDC, Type ED4

Item #: 14624

Cat #: ED42B100

UPC: 783643209336

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 2-Pole, 100 Amp, 480 Volt AC, 250 Volt DC, Type ED4, Blue Label

Overview

Breaker, Molded Case, 2-Pole, 100 Amp, 480 Volt AC, 250 Volt DC, Type ED4, Blue Label
Also known as: 783643209336, ED42B100

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 100
Mounting: Panel
Volts AC: 480
Amps: 100
Volts DC: 250
Poles: 2

Customer Reviews

No reviews for this product
(0)