12/2 PVC Coated Cable Copper 1000'

Item #: 146196

Cat #: MCSTLPVCCTD122SOLWG1000RL

UPC:

Documents & Guides
12/2 Copper Conductors, Steel PVC Coated Armored Cable, Solid, 1000 ft. Reel. Armor/Jacket Minimum O.D.: 0.495/0.605". UL Listed for Direct Burial, Concrete Encasement, Sunlight and Oil Resistant.
Sign In or Register to view pricing and more.

No associated products found.

Overview

12/2 Copper Conductors, Steel PVC Coated Armored Cable, Solid, 1000 ft. Reel. Armor/Jacket Minimum O.D.: 0.495/0.605". UL Listed for Direct Burial, Concrete Encasement, Sunlight and Oil Resistant.
Also known as: MCSTLPVCCTD122SOLWG1000RL

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)