Incandescent Bulb, PS35, 500 Watt, 130V, Clear, Mogul Base

Item #: 145995

Cat #: 500-130V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 500 Watt, 130 Volt, PS35 Bulb, Clear, Mogul Screw Base

Overview

Incandescent Bulb, 500 Watt, 130 Volt, PS35 Bulb, Clear, Mogul Screw Base
Also known as: 500-130V

Specifications

Color: Clear
Shape: PS35 (Pear Straight)
Wattage: 500
Base: Mogul Screw (E39)
Volts AC: 130
Type: Lamp
Light Technology: Incandescent
Color: Clear
Wattage: 500
Volts AC: 130
Light Technology: Incandescent
Shape: PS35 (Pear Straight)
Base: Mogul Screw (E39)
Type: Lamp

Customer Reviews

No reviews for this product
(0)