Miniature Incandescent Bulb, T3, 60W, 120V, Clear

Item #: 145699

Cat #: 0625800

UPC: 030721062582

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Bulb, 60 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 960, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear

Overview

Miniature Incandescent Bulb, 60 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 960, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear
Also known as: 030721062582, 0625800

Specifications

Base: Mini Candelabra Screw (E11)
Color Temperature: 2950 (Warm White)
Type: Miniature
Shape: T3 (Tubular)
Volts AC: 120
Lumens: 960
Color Rendering Index (CRI): 100
Wattage: 60
Light Technology: Incandescent
Base: Mini Candelabra Screw (E11)
Type: Miniature
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Color Temperature: 2950 (Warm White)
Shape: T3 (Tubular)
Lumens: 960
Wattage: 60

Customer Reviews

No reviews for this product
(0)