This product has been discontinued.
Miniature Incandescent Bulb, T3, 60W, 120V, Frosted
Item #: 145688
Cat #: 0626100
UPC: 030721062612
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Bulb, 60 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 950, CRI: 100, Color Temperature: 2950K, Lamp Finish: Frosted
Overview
Miniature Incandescent Bulb, 60 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 950, CRI: 100, Color Temperature: 2950K, Lamp Finish: Frosted
Also known as: 030721062612, 0626100
Specifications
Base: | Mini Candelabra Screw (E11) |
Lumens: | 950 |
Color Temperature: | 2950 (Warm White) |
Type: | Miniature |
Shape: | T3 (Tubular) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Light Technology: | Incandescent |
Base: | Mini Candelabra Screw (E11) |
Color Temperature: | 2950 (Warm White) |
Shape: | T3 (Tubular) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Lumens: | 950 |
Type: | Miniature |
Volts AC: | 120 |
Wattage: | 60 |
Customer Reviews
No reviews for this product
(0)