![SOOW Portable Cord, 2/5, Black, Rated 90°C, 600V SOOW Portable Cord, 2/5, Black, Rated 90°C, 600V](https://rexel-cdn.com/products/f67fb15c-adb3-4e33-ac04-79286b2dba0a.jpg?i=3D7DD854-4474-4BB5-9B7F-58D31CDB71C6&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
SOOW Portable Cord, 2 AWG, 5-Conductor, Stranded Bare Copper, Black, Rated 90°C, 600V
Overview
SOOW Portable Cord, 2 AWG, 5-Conductor, Stranded Bare Copper, Black, Rated 90°C, 600V
Excellent for use on tools, cranes, hoists, heavy construction equipment, processing equipment, and other industrial and utility portable power applications
Also known as: B10205
Specifications
Conductors: | 5 |
Jacket: | Rubber |
Material: | Copper |
Color: | Black |
Gauge: | 2 |
Volts AC: | 600 |
Conductors: | 5 |
Material: | Copper |
Gauge: | 2 |
Jacket: | Rubber |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)