Incandescent Bulb, T6, 25W, 120V, Clear
Item #: 145481
Cat #: 0322000
UPC: 030721032202
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 25 Watt, 120 Volt, Bulb: T6 (Tubular), Base: Candelabra Screw (E12), Lumens: 190, Lamp Finish: Clear
Overview
Incandescent Bulb, 25 Watt, 120 Volt, Bulb: T6 (Tubular), Base: Candelabra Screw (E12), Lumens: 190, Lamp Finish: Clear
Also known as: 030721032202, 0322000
Specifications
Volts AC: | 120 |
Wattage: | 25 |
Lumens: | 190 |
Shape: | T6 (Tubular) |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Volts AC: | 120 |
Lumens: | 190 |
Light Technology: | Incandescent |
Wattage: | 25 |
Shape: | T6 (Tubular) |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)