LED Surface Light

Item #: 1453513

Cat #: SMD6R6950WH

UPC: 080083767779

Sign In or Register to view pricing and more.
Documents & Guides
LED Surface Light, 6", Round, 5000K, 600 Lumen, 90 CRI, White

Overview

LED Surface Light, 6", Round, 5000K, 600 Lumen, 90 CRI, White
The Halo Surface Mount LED Downlight (SMD) is an ultra-low profile surface mounting luminaire with a modern look and high performance. SMD4 (4”) and SMD6 (6”) are designed for installation in recessed housings and many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. The SMD4 and SMD6 may also retrofit in a 4” or 5” and 6” aperture IC and Non-IC recessed housings. Dedicated LED wiring connector meets high efficacy code requirement when used in recessed downlighting. Suitable for use in clothes closets when installed with NEC® 410.16 spacing requirements. The SMD series offers modern and elegant stylings with exceptional value. The SMD4 and SMD6 series also offers a direct mount (DM) version which can be installed directly into the ceiling with no additional junction box or housing required. Utilizing the integral Halo enclosure, this version of the SMD provides a quick installation and flush finish with the ceiling. 
Also known as: 080083767779, SMD6R6950WH

Specifications

Wattage: 10
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: White
Lumens: 790
Diameter: 6 in
Light Technology: LED
Wattage: 10
Volts AC: 120
Lumens: 790
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: White
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)