9" LED Undercabinet Fixture, Selectable CCT, White

Item #: 1453285

Cat #: HU30SCT09P

UPC: 080083797868

Sign In or Register to view pricing and more.
Documents & Guides
9 Inch LED Undercabinet Fixture, Selectable CCT, White

Overview

9 Inch LED Undercabinet Fixture, Selectable CCT, White
Also known as: 080083797868, HU30SCT09P

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Length: 9 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Length: 9 in
Dimmable: Yes
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)