NK 48 port, Cat 5e Angled Punchdown Patc

Item #: 1453253

Cat #: NKA5EPPG48Y

UPC: 074983430574

Sign In or Register to view pricing and more.
NetKey 48-port category 5e punchdown flat angled patch panel in black, (2 RU).

Overview

NetKey 48-port category 5e punchdown flat angled patch panel in black, (2 RU).
NetKey 48-port category 5e punchdown flat angled patch panel in black, (2 RU).
Also known as: 074983430574, NKA5EPPG48Y

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Type: Angled
Number of Ports: 48
Connector Type: CAT 5E
Mounting: Rack
Color: Black
Number of Ports: 48
Size: 2RMU
Type: Angled
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)