2 X 4 CENTER LENS TROFFER 5000LMS 4000K 5-WIRE FLEX

Item #: 1453229

Cat #: CCL24-5040-C588

UPC: 078531132125

Sign In or Register to view pricing and more.
Documents & Guides
2 X 4 CENTER LENS TROFFER 5000LMS 4000K 5-WIRE FLEX

Overview

2 X 4 CENTER LENS TROFFER 5000LMS 4000K 5-WIRE FLEX
Also known as: 078531132125, CCL24-5040-C588

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)