![SOOW Portable Cord, 8/4, Black, Rated 90°C, 600V SOOW Portable Cord, 8/4, Black, Rated 90°C, 600V](https://rexel-cdn.com/products/b10804.jpg?i=CDBF910B-F802-4147-A275-A70324B7B9D6&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
SOOW Portable Cord, 8 AWG, 4 Conductor, Stranded Bare Copper, Black, EPDM Insulation, -CPE Jacket, Rated 90°C, 600V
Overview
SOOW Portable Cord, 8 AWG, 4 Conductor, Stranded Bare Copper, Black, EPDM Insulation, -CPE Jacket, Rated 90°C, 600V
SOOW stands for: S = Service Cord (600 Volts) OO = Oil Resistant both inside insulation and outside jacket . W = CSA designation for weather/water resistance . TYPE SOOW Cable is for use in heavy-duty industrial applications where flexibility and durability is required.
Also known as: B10804
Specifications
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 4 |
Gauge: | 8 |
Jacket: | CPE |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 8 |
Color: | Black |
Conductors: | 4 |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)