SOOW Portable Cord, 14/8, Black, Rated 90°C, 600V

Item #: 145311

Cat #: B11408

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SOOW Portable Cord, 14 AWG, 8-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved

Overview

SOOW Portable Cord, 14 AWG, 8-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved
Also known as: B11408

Specifications

Material: Copper
Color: Black
Length: Cut to Length
Conductors: 8
Volts AC: 600
Gauge: 14
Jacket: CPE
Material: Copper
Length: Cut to Length
Volts AC: 600
Jacket: CPE
Color: Black
Conductors: 8
Gauge: 14

Customer Reviews

No reviews for this product
(0)