Strobe Light, Electraflash, 24VDC, Blue

Item #: 145276

Cat #: 141ST-024B

UPC: 782979288206

Sign In or Register to view pricing and more.
Strobe Light, Electraflash, 24 Volt DC, Pipe Mount: 1/2 Inch, Indoor/Outdoor Use, Color: Blue

Overview

Strobe Light, Electraflash, 24 Volt DC, Pipe Mount: 1/2 Inch, Indoor/Outdoor Use, Color: Blue
Federal Signal’s Electraflash® 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Model 141ST includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions come ready to mount on a 1/2-inch NPT pipe. Optional wall mounting brackets (Model LWMB2) or corner mounting brackets (Model LCMB2) are available for the 120VAC and 240VAC units.
Also known as: 782979288206, 141ST-024B

Specifications

Material: Polycarbonate
Color: Blue
Volts DC: 24
Material: Polycarbonate
Volts DC: 24
Color: Blue

Customer Reviews

No reviews for this product
(0)