6-60W CAND OVAL CHAND Silver Ridge

Item #: 145267

Cat #: P4463-134

UPC: 785247151578

Sign In or Register to view pricing and more.
Documents & Guides
6-60W CAND OVAL CHAND Silver RidgeThe Ashbury Collection throws a modern urban twist in your decor. Wind down as this six-light linear chandelier features quartz inspired accents to provide a calming essence. Silver ridge finish sets a relaxing tone, as the fixture hangs with peace and tranquility. Even more impressive, unique, double drum shades in thistle weave and toasted linen fabric add a designer touch. With coordinating fixtures, the Ashbury collection provides choices for your entire home.

Overview

6-60W CAND OVAL CHAND Silver RidgeThe Ashbury Collection throws a modern urban twist in your decor. Wind down as this six-light linear chandelier features quartz inspired accents to provide a calming essence. Silver ridge finish sets a relaxing tone, as the fixture hangs with peace and tranquility. Even more impressive, unique, double drum shades in thistle weave and toasted linen fabric add a designer touch. With coordinating fixtures, the Ashbury collection provides choices for your entire home.
Also known as: 785247151578, P4463-134

Specifications

Diameter: 32 in
Color: Silver Ridge
Wattage: 60
Type: Chandelier
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Diameter: 32 in
Wattage: 60
Standards: California Proposition 65
Color: Silver Ridge
Type: Chandelier
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)