This product has been discontinued.

4" Round Ceiling/Fixture Box, Depth: 2-3/8", Non-Metallic
Item #: 14526
Cat #: 9351-N
UPC: 085339104759
4" Diameter, Nail-On, 4/0 Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-3/8". Cubic Inches: 22.5". Fixture Weight: 50 lbs. Includes: Angled Nails
Sign In or Register to view pricing and more.
No associated products found.
Overview
4" Diameter, Nail-On, 4/0 Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-3/8". Cubic Inches: 22.5". Fixture Weight: 50 lbs. Includes: Angled Nails
Machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps bulk packed
Also known as: 085339104759, 9351-N
Specifications
Depth: | 2 3/8 in |
Mounting: | Clamp, Nail On |
Material: | Polyester, Fiberglass |
Color: | Beige, Tan |
Cubic Inches: | 22.500 in³ |
Depth: | 2 3/8 in |
Material: | Polyester, Fiberglass |
Cubic Inches: | 22.500 in³ |
Mounting: | Clamp, Nail On |
Color: | Beige, Tan |
Customer Reviews
No reviews for this product
(0)