3
more
![Hard Hat, Vented Brim w/Headlamp Hard Hat, Vented Brim w/Headlamp](https://rexel-cdn.com/products/60407d.jpg?i=B2FCAA85-6E48-4FD4-A3B3-AF10DDB90910&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Safety Hard Hat Has Patent-Pending Accessory Mounts On Front And Back That Ensure Klein Headlamps Attach Securely And Precisely, Every Time — No Straps Or Zip Ties Needed, Breathable, Padded Sweat-Wicking Sweatband And Top Pad Improve Comfort And Are Machine Washable, Adjustable Vents Can Be Opened Or Closed For Maximum Air Circulation While Meeting Stringent Safety Standards, Unique Suspension System Features A Flexible Open Frame Design To Provide Optimal Fit And Improved Air Circulation, Class C, Type 1 Hard Hat With Adjustable Vents Meets Ansi Z89.1-2014, Csa Z94.1-15; En397:2012+A1:2012-5.2.4 (Lateral Deformation-Ld); En12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side Impact), Easy, One-Handed Adjustment With Large Knob Ratchet Mechanism (Even With Gloves On). Soft Neck Pad Pivots To Clear Bandanna Knots And Pony Tails, Universal Accessory Slots On Both Sides For Attaching Hearing Protection, Face Shield And More, Includes Removable Klein Headlamp/Magnetic Work Light (Khh56220) With 3Xaaa Batteries, Klein Rechargeable Headlamp, Alkaline Headlamp, Sweatband, Top Pad, Chin Strap And Suspension System Also Sold Separately
Overview
Safety Hard Hat Has Patent-Pending Accessory Mounts On Front And Back That Ensure Klein Headlamps Attach Securely And Precisely, Every Time — No Straps Or Zip Ties Needed, Breathable, Padded Sweat-Wicking Sweatband And Top Pad Improve Comfort And Are Machine Washable, Adjustable Vents Can Be Opened Or Closed For Maximum Air Circulation While Meeting Stringent Safety Standards, Unique Suspension System Features A Flexible Open Frame Design To Provide Optimal Fit And Improved Air Circulation, Class C, Type 1 Hard Hat With Adjustable Vents Meets Ansi Z89.1-2014, Csa Z94.1-15; En397:2012+A1:2012-5.2.4 (Lateral Deformation-Ld); En12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side Impact), Easy, One-Handed Adjustment With Large Knob Ratchet Mechanism (Even With Gloves On). Soft Neck Pad Pivots To Clear Bandanna Knots And Pony Tails, Universal Accessory Slots On Both Sides For Attaching Hearing Protection, Face Shield And More, Includes Removable Klein Headlamp/Magnetic Work Light (Khh56220) With 3Xaaa Batteries, Klein Rechargeable Headlamp, Alkaline Headlamp, Sweatband, Top Pad, Chin Strap And Suspension System Also Sold Separately
Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely -- no straps needed!
Also known as: 092644600845, 60407
Specifications
Color: | White |
Standards: | California Proposition 65 |
Color: | White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)