9W A19 LED Lamp, 27K

Item #: 1452184

Cat #: L60A19N1527K

UPC: 762148123644

Sign In or Register to view pricing and more.
Documents & Guides
LED A-Lamp Series 9W A19 Non-Dimmable 15,000 Hour 60W Equivalent Omni-Directional 2700K

Overview

LED A-Lamp Series 9W A19 Non-Dimmable 15,000 Hour 60W Equivalent Omni-Directional 2700K
Also known as: 762148123644, L60A19N1527K

Specifications

Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Dimmable: No
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 9
Dimmable: No

Customer Reviews

No reviews for this product
(0)