LAMP 150W MH MEDIUM BASE M107

Item #: 145209

Cat #: LMH150

UPC: 019813177830

Sign In or Register to view pricing and more.
Documents & Guides
LAMP 150W MH MEDIUM BASE FOR M107

Overview

LAMP 150W MH MEDIUM BASE FOR M107
Also known as: 019813177830, LMH150

Specifications

ANSI Code: M107
Base: Medium Screw (E26)
Lumens: 13500
Wattage: 150
Shape: ED17 (Elliptical Dimple)
Light Technology: HID
ANSI Code: M107
Lumens: 13500
Shape: ED17 (Elliptical Dimple)
Base: Medium Screw (E26)
Wattage: 150
Light Technology: HID

Customer Reviews

No reviews for this product
(0)