1G Duplex Wallplate, Nylon, Gray

Item #: 145154

Cat #: TP8-GRY

UPC: 785007274516

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Gray

Overview

Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Gray
Also known as: 785007274516, TP8-GRY

Specifications

Type: Wallplate, Duplex
Mounting: Device
Size: Standard
Color: Gray
Gangs: 1
Material: Nylon
Type: Wallplate, Duplex
Size: Standard
Gangs: 1
Mounting: Device
Color: Gray
Material: Nylon

Customer Reviews

No reviews for this product
(0)