Duplex Wallplate, 2-Gang, Nylon, Gray
Item #:
145141
Cat #:
TP82-GRY
UPC:
785007275216
Sign In or Register to view pricing and more.
Made in USA
Wall Plate, Duplex, 2-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Gray.
Overview
Wall Plate, Duplex, 2-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Gray.
Also known as: 785007275216, TP82-GRY
Specifications
Type: | Wallplate |
Gangs: | 2 |
Color: | Gray |
Material: | Thermoplastic |
Mounting: | Wall |
Type: | Wallplate |
Color: | Gray |
Mounting: | Wall |
Gangs: | 2 |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)