Duplex Receptacle Wallplate, 2-Gang, Nylon, Red

Item #: 145129

Cat #: TP82-RED

UPC: 785007275247

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Duplex, 2-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Red.

Overview

Wallplate, Duplex, 2-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Red.
Also known as: 785007275247, TP82-RED

Specifications

Color: Red
Type: Wallplate, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Material: Nylon
Color: Red
Gangs: 2
Size: Standard
Type: Wallplate, Duplex
Mounting: Device
Material: Nylon

Customer Reviews

No reviews for this product
(0)