![Decorator Wallplate, 5-Gang, Nylon, Ivory Decorator Wallplate, 5-Gang, Nylon, Ivory](https://rexel-cdn.com/products/image.jpg?i=6ADEB938-AB0F-46A5-A7AF-550C288FD144&f=420)
Decorator Wallplate, 5-Gang, Nylon, Ivory
Item #: 145114
Cat #: TP265-I
UPC: 785007275711
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Decorator/GFCI, 5-Gang, Nylon, TradeMaster, Ivory.
Overview
Wallplate, Decorator/GFCI, 5-Gang, Nylon, TradeMaster, Ivory.
Also known as: 785007275711, TP265-I
Specifications
Type: | Wallplate, GFCI, Decorator, Decorator |
Mounting: | Device |
Size: | Standard |
Color: | Ivory |
Material: | Nylon |
Gangs: | 5 |
Type: | Wallplate, GFCI, Decorator, Decorator |
Size: | Standard |
Material: | Nylon |
Mounting: | Device |
Color: | Ivory |
Gangs: | 5 |
Customer Reviews
No reviews for this product
(0)