Switch/Outlet Box with Bracket, Depth: 3", 3-Gang, Non-Metallic

Item #: 14508

Cat #: 3303-Z4K

UPC: 085339152064

Sign In or Register to view pricing and more.
Switch/Outlet Box with Bracket, 3-Gang, Depth: 3.63 Inch. Cubic Inches: 56.5", Non-Metallic

Overview

Switch/Outlet Box with Bracket, 3-Gang, Depth: 3.63 Inch. Cubic Inches: 56.5", Non-Metallic
Also known as: 085339152064, 3303-Z4K

Specifications

Gangs: 3
Mounting: Bracket
Height: 3 3/4 in
Material: Fiberglass
Width: 5 11/16 in
Depth: 3 9/16 in
Cubic Inches: 56.500 in³
Gangs: 3
Height: 3 3/4 in
Width: 5 11/16 in
Cubic Inches: 56.500 in³
Mounting: Bracket
Material: Fiberglass
Depth: 3 9/16 in

Customer Reviews

No reviews for this product
(0)