Power Supply Cord, SPT-3, 16/3, Right Angle Plug, 3' Long, Gray

Item #: 145066

Cat #: 04103.73.10

UPC: 079407041039

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply Replacement Cord, SPT-3, 16/3, Right Angle Plug, 3' Long, Gray, 60 Deg. Celsius Rating, 300 Volts

Overview

Power Supply Replacement Cord, SPT-3, 16/3, Right Angle Plug, 3' Long, Gray, 60 Deg. Celsius Rating, 300 Volts
General Cable offers a complete line of Power Supply Replacement Cords for use with power tools and household appliances. The three-conductor cords have either right angle or straight caps with a variety of plug configurations. The free ends are conveniently slit for ease of connection. Carol® Brand Range Cords and Dryer Cords are available in three-wire and four-wire constructions, with an assortment of plug configurations. They are designed to accommodate virtually any household oven/ range or clothes dryer. Carol offers a wide assortment
Also known as: 079407041039, 04103.73.10

Specifications

NEMA Configuration: 5-15P
Conductors: 3
Volts AC: 120
Type: Power Supply, SPT-3
Color: Gray
Gauge: 16
NEMA Configuration: 5-15P
Volts AC: 120
Color: Gray
Conductors: 3
Type: Power Supply, SPT-3
Gauge: 16

Customer Reviews

No reviews for this product
(0)