Mounting Base

Item #: 145015

Cat #: B4U

UPC: 782640011508

Sign In or Register to view pricing and more.
Documents & Guides
Mounting BaseMounting Base, 24 V DC, Size: 6.00" Diameter, Color: White. For use with Intelligent Detectors.

Overview

Mounting BaseMounting Base, 24 V DC, Size: 6.00" Diameter, Color: White. For use with Intelligent Detectors.
The B4U Analog Standard Detector Base features twist-and-lock detector installation and is compatible with with E-Series analog detectors. The base does not require a separate address because it shares the address of the device it is connected to.
Also known as: 782640011508, B4U

Specifications

Volts DC: 24
Color: White
Volts DC: 24
Color: White

Customer Reviews

No reviews for this product
(0)