Surface Mount LED, 25 Watt, 2200 Lumen, 3000K, 120V, 21"

Item #: 1449758

Cat #: SK21XL25RY

UPC: 019813499581

Documents & Guides
Surface Mount LED, 25 Watt, 2200 Lumen, 3000K, 85 CRI, 120 Volt, Dimmable, 21 Inch Diameter, Opal Lens, Suitable for Damp Locations, Indoor Use Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surface Mount LED, 25 Watt, 2200 Lumen, 3000K, 85 CRI, 120 Volt, Dimmable, 21 Inch Diameter, Opal Lens, Suitable for Damp Locations, Indoor Use Only
Also known as: 019813499581, SK21XL25RY

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush, Surface
Volts AC: 120
Wattage: 25
Lumens: 2200
Color: White
Diameter: 21 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 2200
Diameter: 21 in
Dimmable: Yes
Mounting: Flush, Surface
Wattage: 25
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)