![Instrumentation Cable, 16 AWG, 24 Pairs, Ind & Overall Shield, 600V Instrumentation Cable, 16 AWG, 24 Pairs, Ind & Overall Shield, 600V](https://rexel-cdn.com/products/l41608.jpg?i=16249ABC-8A3F-4091-87E6-02C34C2AC80D&f=420)
Instrumentation Cable, 16 AWG, 24 Pairs, Ind & Overall Shield, 600V
Item #: 1449308
Cat #: BEL62P1624
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Cable, 16 AWG, 24 Pairs, Individual & Overall Shield, 600V, UL Type TC, Sunlight Resistant
Overview
Instrumentation Cable, 16 AWG, 24 Pairs, Individual & Overall Shield, 600V, UL Type TC, Sunlight Resistant
Also known as: BEL62P1624
Specifications
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 16 |
Jacket: | PVC |
Volts AC: | 600 |
Material: | Copper |
Gauge: | 16 |
Customer Reviews
No reviews for this product
(0)