Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 14487

Cat #: 1096-N

UPC: 085339244141

Switch/Outlet Box, 1-Gang, Nail-On, Thermoset Fiberglass, Depth: 3". Cubic Inches: 18.0"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch/Outlet Box, 1-Gang, Nail-On, Thermoset Fiberglass, Depth: 3". Cubic Inches: 18.0"
Machine tapped device holes, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures
Also known as: 085339244141, 1096-N

Specifications

Width: 2 1/4 in
Height: 3 13/16 in
Depth: 3 in
Material: Fiberglass
Gangs: 1
Mounting: Nail On
Cubic Inches: 18 in³
Width: 2 1/4 in
Depth: 3 in
Gangs: 1
Cubic Inches: 18 in³
Height: 3 13/16 in
Material: Fiberglass
Mounting: Nail On

Customer Reviews

No reviews for this product
(0)