Intelligent Manual Pull Station

Item #: 144868

Cat #: E270

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Intelligent Manual Pull Station, Analog/Addressable, Break Glass Type, 24V DC, Single Action, 1-Stage, Die Cast Metal, Size: 4.5" High, 3.25" Wide, 1" Depth, Color: Red.

Overview

Intelligent Manual Pull Station, Analog/Addressable, Break Glass Type, 24V DC, Single Action, 1-Stage, Die Cast Metal, Size: 4.5" High, 3.25" Wide, 1" Depth, Color: Red.
Also known as: E270

Specifications

Color: Red
Volts DC: 24
Mounting: Surface
Color: Red
Mounting: Surface
Volts DC: 24

Customer Reviews

No reviews for this product
(0)