Compact Fluorescent Lamp, 14W, R30

Item #: 144863

Cat #: 2R3014

UPC: 762148026990

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14W, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 63W Equivalent.

Overview

Compact Fluorescent Lamp, 14W, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 63W Equivalent.
Also known as: 762148026990, 2R3014

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 650
Color: White
Shape: R30 (Blown Reflector)
Wattage: 14
Type: Electronic
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 14
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 650
Shape: R30 (Blown Reflector)
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)