
Copper Compression Lug, 1 Hole, 350 kcmi
Item #: 144862
Cat #: LCAF350-12-6
UPC: 074983556670
Sign In or Register to view pricing and more.
Documents & Guides
One-hole, flared barrel, 350 kcmil cable, 1/2 stud hole.
Overview
One-hole, flared barrel, 350 kcmil cable, 1/2 stud hole.
These Pan-Lug™ tin-plated copper compression connectors are one-hole, flared barrel lugs that are compatible with 350 kcmil cable and a 1/2 IN stud hole.
Also known as: 074983556670, LCAF350-12-6
Specifications
Color: | Blue |
Material: | Copper |
Stud Size: | 1/2 in |
Color: | Blue |
Stud Size: | 1/2 in |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)