Intelligent Manual Pull Station

Item #: 144851

Cat #: E278

UPC:

Documents & Guides
Intelligent Manual Pull Station, Analog/Addressable, Break Glass Type, 24V DC, Single Action, 1-Stage, Die Cast Metal, Size: 5.188" High, 3.563" Wide, 1.375" Depth, Color: Red.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Intelligent Manual Pull Station, Analog/Addressable, Break Glass Type, 24V DC, Single Action, 1-Stage, Die Cast Metal, Size: 5.188" High, 3.563" Wide, 1.375" Depth, Color: Red.
Also known as: E278

Specifications

Color: Red
Volts DC: 24
Depth: 1.375 in
Height: 5.188 in
Width: 3.563 in
Color: Red
Depth: 1.375 in
Width: 3.563 in
Volts DC: 24
Height: 5.188 in

Customer Reviews

No reviews for this product
(0)