130V/MB Mini Indicator Lamp

Item #: 144845

Cat #: SR130V-MB-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Indicator Lamp, 2.4W, 130V, .018A, Filament: CC-7A, Bulb: T3-1/4, Base: Mini Bayonet (BA9s), Primary Application: Indicator.

Overview

Indicator Lamp, 2.4W, 130V, .018A, Filament: CC-7A, Bulb: T3-1/4, Base: Mini Bayonet (BA9s), Primary Application: Indicator.
Also known as: SR130V-MB-I, 130MB , sr

Specifications

Type: Miniature, Indicator
Volts AC: 130
Color Rendering Index (CRI): 100
ANSI Code: 130MB
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 2.400
Type: Miniature, Indicator
Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Volts AC: 130
ANSI Code: 130MB
Color Temperature: 2700 (Warm White)
Wattage: 2.400

Customer Reviews

No reviews for this product
(0)