Weatherproof Box, 1-Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 1448262

Cat #: S105E-R

UPC: 042269005365

Sign In or Register to view pricing and more.
Documents & Guides
RDT S105E-R 3 HOLE 3/4 INCH R

Overview

RDT S105E-R 3 HOLE 3/4 INCH R
Also known as: 042269005365, S105E-R

Specifications

Gangs: 1
Color: Silver
Material: Aluminum
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Color: Silver
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)