Breaker, Molded Case, 3P, 40A, 480VAC, Type ED4

Item #: 14482

Cat #: ED43B040

UPC: 783643209411

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 40 Amp, 480 Volt AC, Type ED4, Blue Label

Overview

Breaker, Molded Case, 3-Pole, 40 Amp, 480 Volt AC, Type ED4, Blue Label
Also known as: 783643209411, ED43B040

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 40
Mounting: Panel
Volts DC: 250
Amps: 40
Poles: 3
Volts AC: 480

Customer Reviews

No reviews for this product
(0)