Compact Fluorescent Lamp, 4-Pin, Triple Tube, 32W, 2700K

Item #: 144718

Cat #: 32432T

UPC: 762148324324

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 32 Watt, Bulb: Triple Tube, Base: 4-Pin (GX24Q-3), Lumens: 2000, CRI: 82, Color Temperature: 2700K

Overview

Compact Fluorescent Lamp, 32 Watt, Bulb: Triple Tube, Base: 4-Pin (GX24Q-3), Lumens: 2000, CRI: 82, Color Temperature: 2700K
Also known as: 762148324324, 32432T

Specifications

Lumens: 2080
Wattage: 32
Type: Indoor, Rapid Start
Color: White
Light Technology: Fluorescent
Lumens: 2080
Type: Indoor, Rapid Start
Light Technology: Fluorescent
Wattage: 32
Color: White

Customer Reviews

No reviews for this product
(0)